missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ RF1000™ Manual Pipet Filler

Product Code. 11821920 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Volume (Metric):
1 to 100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11821920 1 to 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11821920 Supplier Heathrow Scientific™ Supplier No. HS1000RFU
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fill pipets with one hand. RF1000™ Manual Pipet Filler provides an economical option for less-than-ideal environments. Can be used with a variety of pipet sizes and makes, and does not require custom replacement filters. Features an autoclavable polypropylene nozzle.

Easy to use for accurate dispensing and aspirating control.
  • Lightweight, uniquely designed for oene-handed operation and ready to use.
  • Just set the control toggle and squeeze the main bulb.
  • Control toggle pushes forward to aspirate and pulls back to dispense.
  • Push the blowout bulb to expel any liquid remaining in the pipet.
Economical and adaptable.
  • Tapered silicone pipette adapter accommodates glass or plastic graduated or volumetric pipettes.
  • Can be used with many pipet makes and volumes ranging from 1 mL to 100 mL.
  • Accepts common, readily available 0.45 μm Whatman replacement filters.
Ideal for many environments and applications.
  • For field work, class practicals, bench or cabinet work.
  • Testing environments where cold, heat, humidity or soiled surroundings would effect more expensive mechanical fillers.

Specifications

Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Pipette
Grip Type Bulb
Material Polypropylene
Model RF1000 Pipette Controller
Number of Channels 1
Pore Size 0.45μm
Sterility Non-sterile
Type Pipet Controller
Volume (Metric) 1 to 100 mL
Filter Type Whatman Filter
For Use With (Equipment) 1 mL to 100 mL Pipets, Glass or Plastic, Graduated or Volumetric
Includes Replaceable 0.45μm Filter
Dimensions (L x W x H) 180 x 45 x 120 mm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.