missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Available in different plate sizes for a wide range of TLC applications
- Features ADAMANT, the hardest ready-to-use TLC layer from MACHEREY-NAGEL
- Coated with unmodified silica gel (SiOH)
- Enhanced with an extra binder system for outstanding abrasion resistance
- Offered with or without fluorescent indicator
Specifications
Specifications
| Backing Material | Glass |
| Material | Glass |
| Particle Size | 5 to 17 μm |
| Pore Size | 60 Å |
| Quantity | 200 Pc. |
| Type | Glass Plates Coated with Silica Gel |
| Fluorescent Indicator | No |
| For Use With (Application) | Barbiturates, Vitamins, Flavonoids, Normal Phase (NP), Trace Analysis, Pain Killers, Anthrachinone Dyes |
| For Use With (Equipment) | Thin Layer Chromatography (TLC) |
| Includes | 200x TLC Glass Plates (5 x 10 cm) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?