missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Glass Plate Nano-Adamant UV254

Product Code. 10466912 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
10 x 20 cm
Unit Size:
Pack of 25
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10466912 10 x 10 cm Pack of 25
10661553 10 x 20 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10466912 Supplier Macherey-Nagel™ Supplier No. 821110
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 25 Pk.
Type Glass Plate
Fluorescent Indicator UV254
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.20 mm
Dimensions (L x W) 10 x 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.