missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ Glass/PP/PTFE Fortuna™ Optifix™ Solvent Dispenser

Product Code. 10262991
Change view
Click to view available options
Volume (Metric):
0.4 to 2 mL
1 to 5 mL
10 to 50 mL
2 to 10 mL
20 to 100 mL
40 to 200 mL
6 to 30 mL
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10262991 0.4 to 2 mL Each
10272991 1 to 5 mL Each
10568721 10 to 50 mL Each
10242371 20 to 100 mL Each
10749331 2 to 10 mL Each
10519111 40 to 200 mL Each
10558721 6 to 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10262991 Supplier Poulten Graf™ Supplier No. 101 08127
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Poulten Graf™ Glass/PP/PTFE Fortuna™ Optifix™ Solvent Dispensers have a dispensing cylinder and piston made of glass.

For dispensing of pure organic solvents. Poulten Graf™ Glass/PP/PTFE Fortuna™ Optifix™ Solvent Dispensers have a dispensing cylinder and piston made of glass.

  • Manufactured according to DIN EN ISO 9001:2008 using high quality materials
  • Solid dispensing piston made of glass
  • Cylinder coated with plastic to protect against breakage
  • With certificate, individually numbered
  • Ergonomic finger protection cap made of PP with volume setting system
  • Graduation on the scale is lasered and easy to read
  • Fast and easy volume setting with additional fine adjustment

Specifications

Product Type Fortuna Optifix Solvent Dispenser
Material PTFE, Polypropylene, Fiberglass
Volume (Metric) 0.4 to 2 mL
For Use With (Application) For dispensing solvents
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.