missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Raschig Rings

Product Code. 10449601
Change view
Click to view available options
Diameter (Metric):
3 mm
10 mm
Unit Size:
1kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10449601 10 mm 1kg
10159740 3 mm 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10449601 Supplier Karl Hecht™ Supplier No. 41400010
  • ONLINE EXCLUSIVE PRICE
    47.25 €
    37.08 € / 1kg
    Save 10.17 €
    21% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with distillation and chemical engineering applications.

  • Provided in packs of 1kg
  • Available in two different sizes
  • Clear glass

Specifications

Type Raschig Rings
Diameter (Metric) 10 mm
For Use With (Equipment) Glass
Quantity 1kg pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.