missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Wide Neck Glass Bottles
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Pack of 42
Description
- Wide neck R3/48
- Closure not included
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Glass |
| Neck ID (Metric) | R3/48 |
| Quantity | 42 Pk. |
| Sterility | Non-sterile |
| Closure Included | No |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Wide |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction