missing translation for 'onlineSavingsMsg'
Learn More

Gravis Glass Sample Bottles

Product Code. 15114633
Change view
Click to view available options
Volume (Metric):
12.5 mL
20 mL
25 mL
67 mL
96 mL
Unit Size:
Pack of 131
Pack of 140
Pack of 210
Pack of 86
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
15114633 12.5 mL Pack of 210
15134633 67 mL Pack of 140
15124633 25 mL Pack of 210
17580616 20 mL Pack of 131
15114643 96 mL Pack of 86
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15114633 Supplier Gravis Supplier No. E00915112
  • ONLINE EXCLUSIVE PRICE
    101.00 €
    93.03 € / Pack of 210
    Save 7.97 €
    7% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for holding and storing small amounts of liquid samples. Gravis Glass Sample Bottles are manufactured from soda lime glass.

  • Available in a range of capacities

Specifications

Color Clear
Material Glass
Volume (Metric) 12.5 mL
No. per Pack 20
Quantity 20 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.