missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Screw Neck Vial, 8-425 Thread, Small Opening

Product Code. 11525884 Shop All Fisherbrand Products
Click to view available options
Color:
Amber
Clear
Base Style:
Conical Bottom
Flat Bottom
Marking Spot:
No
Yes
Volume (Metric) Working:
1 mL
1.5 mL
1.65 mL
Unit Size:
Pack of 100

Product Code. 11525884

Only null left
Add to basket
Edge
Add to basket

Standard vials for GC and HPLC.

  • Standard vials for GC and HPLC
  • Specially suitable for VWR (Merck™)/Hitachi instruments
  • Broad range of Micro-Inserts
  • Vials and seals also available as 2-in-1 KIT
  • Small opening requires Micro-Inserts with a diameter of 5mm
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
For Use With (Application) GC, HPLC
Neck Style Screw
Packaging Type CleanPack, Polypropylene Box
Volume (Metric) Residual <110 μL
Volume (Metric) Working 1.65 mL
Base Style Flat Bottom
Height (Metric) 32 mm
Quantity 100
Closure Size ND8
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.