missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Shell Vial
Recommended for HPLC usage.
Brand: Fisherbrand™
10.72 EUR valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.17100kg
Description
- Recommended for HPLC usage
- Shell vials and the appropriate plugs can also be supplied as a 2in1 KIT
- Handy and inexpensive vial/ closure combination for uncritical analyses
Specifications
Clear | |
Glass | |
HPLC | |
CleanPack | |
1 mL | |
40 mm | |
1st Hydrolytic Class |
8.2 mm | |
1.4 mL | |
Shell Vial | |
<80 μL | |
Flat Bottom | |
100 | |
No |