missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Shell Vial
Recommended for HPLC usage.
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 0.24480kg
Description
- Recommended for HPLC usage
- Shell vials and the appropriate plugs can also be supplied as a 2in1 KIT
- Handy and inexpensive vial/ closure combination for uncritical analyses
Specifications
Amber | |
Glass | |
HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
31.5 mm | |
No |
11.6 mm | |
2.3 mL | |
Shell Vial | |
<100 μL | |
Flat Bottom | |
100 |