missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Shell Vial
Recommended for HPLC usage.
13.00 € - 116.00 €
Specifications
Material | Glass |
---|---|
For Use With (Application) | HPLC |
Neck Style | Shell Vial |
Base Style | Flat Bottom |
Quantity | 100 |
Product Code | Brand | Color | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11556064
|
Fisherbrand™
|
Clear | 5.5 mL | 44.6 mm |
29.70 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
11501374
|
Fisherbrand™
|
Clear | 1.4 mL | 40 mm |
116.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
11595884
|
Fisherbrand™
|
Clear | 2.3 mL | 31.5 mm |
16.55 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12960861
|
Fisherbrand™
|
Amber | 2.3 mL | 31.5 mm |
16.45 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
11566064
|
Fisherbrand™
|
Amber | 5.5 mL | 44.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11511374
|
Fisherbrand™
|
Amber | 1.4 mL | 40 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Recommended for HPLC usage
- Shell vials and the appropriate plugs can also be supplied as a 2in1 KIT
- Handy and inexpensive vial/ closure combination for uncritical analyses
Specifications
Glass | |
Shell Vial | |
100 |
HPLC | |
Flat Bottom | |
No |