missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Disposable Micro Capillary Pipettes, End-to-End

Product Code. 11707673
Change view
Click to view available options
Volume (Metric):
1 μL
2 μL
3 μL
4 μL
5 μL
6.66 μL
10 μL
20 μL
25 μL
40 μL
50 μL
100 μL
Unit Size:
Pack of 1000
Pack of 5000
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11707673 5 μL Pack of 1000
11787663 3 μL Pack of 1000
11797663 4 μL Pack of 1000
11767663 1 μL Pack of 1000
11777663 2 μL Pack of 1000
31781822 2 μL Pack of 5000
11730055 100 μL Pack of 1000
10720841 6.66 μL Pack of 1000
11717673 10 μL Pack of 1000
11772533 20 μL Pack of 1000
10582501 25 μL Pack of 1000
10480771 40 μL Pack of 1000
11797673 50 μL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11707673 Supplier Hirschmann™ Supplier No. 9000205
  • ONLINE EXCLUSIVE PRICE
    165.00 €
    111.00 € / Pack of 1000
    Save 54.00 €
    32% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Facilitates error-free capillary filling in the laboratory. Hirschmann Instruments™ Disposable Micro Capillary Pipettes, End-to-End are manufactured from durable DURAN™ glass.

  • End-to-end, with minicaps
  • Conformity certified
  • Available either heparinized or non-heparinized
  • Acc. to ISO 7550, CE acc. IVD 98/79 EC

Specifications

Accuracy 0.5%
Certifications/Compliance ISO 7550, CE, IVD 98/79 EC
Material DURAN
Volume (Metric) 5 μL
Length (Metric) 30 to 32 mm
Type Minicap Capillary Pipette
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.