missing translation for 'onlineSavingsMsg'
Learn More

Glass Staining Block

Product Code. 12898735
Change view
Click to view available options
Slide Count:
20
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Count unitSize
12898735 20 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12898735 Supplier Brand Not Defined Supplier No. 3348
Only null left
Add to basket
Add to basket

Position up to 20 microscope slides back-to-back in the Glass Staining Block for effective slide staining.The piece of laboratory glassware is made of clear, polished glass with a heavy cover to minimize evaporation.

  • Clear polished glass
  • Cavity 30mm diameter x 6mm deep
  • Complete with flat glass cover
  • 40mm square to minimize evaporation

Specifications

Closure Included Closure Included
Closure Material Glass
Bottom Shape Flat
Material Glass
Type Staining Block
For Use With (Equipment) Microscope slides
Slide Count 20
Depth (Metric) 6 mm
Diameter (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.