missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Glass Stopcock Plugs Glass

Product Code. 10764084
Change view
Click to view available options
Plug Bore:
1.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Unit Size
10764084 1.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10764084 Supplier Lenz Laborglasintrumente Supplier No. 02111201
  • ONLINE EXCLUSIVE PRICE
    14.00 €
    8.95 € / Pack of 1
    Save 5.05 €
    36% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Solid glass plug with screwthread retaining device
  • For stopcocks
  • Sraight bore
  • Material: glass

Specifications

Plug Bore 1.5 mm
Material SBW
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.