missing translation for 'onlineSavingsMsg'
Learn More

Poulten Selfe™ Glass Suspended-Level Viscometers

Product Code. 13171043
Change view
Click to view available options
Size:
1A
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
13171043 1A Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13171043 Supplier Poulten Selfe™ Supplier No. 1625/02
  • ONLINE EXCLUSIVE PRICE
    217.00 €
    207.44 € / Pack of 1
    Save 9.56 €
    4% Off
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With UKAS certificate of calibration

Type BS/IP/SL, IP71. Suitable for transparent liquids. Nominal overall length 330mm. Approximate sample size 22mL to 40mL. Available without certificate of calibration, please enquire. With UKAS certificate of calibration.

Specifications

Product Type Suspended-Level Viscometer
Viscosity Range 6 to 30 cSt
Calibrated Yes
Material Glass
For Use With (Application) Suspended-level viscometers are used for the measurement of kinematic viscosities of transparent, Newtonian, liquids up to 100, 000mm2 /s. They are suitable for measuring petroleum and polymer solutions.
Size 1A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.