missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Glass Syringe

Product Code. 15134184
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
30 mL
50 mL
100 mL
Unit Size:
Each
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15134184 5 mL Pack of 6
12200109 1 mL Pack of 6
17866228 2 mL Pack of 6
12200119 10 mL Pack of 6
15154184 20 mL Pack of 6
17498612 30 mL Pack of 6
17408622 50 mL Pack of 6
15174184 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15134184 Supplier KD Scientific Supplier No. 780873
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical and reusable glass syringes. Available in sizes ranging from 1 mL to 200 mL.

  • Glass syringes to meet most applications
  • Over 10 syringes are offered from 1.0 mL to 200 mL
  • Made from heat resistant borosilicate glass
  • The material and construction is resistant to breakage from shock and sudden temperature changes
  • Annealed and tested until free of internal strain to withstand repeated washing

Specifications

Material Borosilicate Glass
Needle Gauge No Needle Included
Latex Free Yes
Product Type Syringe
Disposable Reusable
Volume (Metric) 5 mL
For Use With (Equipment) KD Scientific Syringe Pumps
Connection Type Luer Lock
Graduated Yes
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.