missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Glass Test Tubes, Straight Rim

Product Code. 10463151 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
5 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10463151 5 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10463151 Supplier DWK Life Sciences Supplier No. 26 131 06 03
  • ONLINE EXCLUSIVE PRICE
    75.65 €
    57.72 € / Pack of 100
    Save 17.93 €
    23% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thick-walled, straight-rim test tubes. Duran™ Glass Test Tubes Straight Rim are mechanically resistant, yet still retain good thermal shock resistance.

  • Available in a variety of diameters, heights and volumes (2.0-100mL)
  • Durable Duran™ borosilicate glass construction

Specifications

Certifications/Compliance ISO 3585; ASTM E438 Type I Class A
Color Clear
Description Wall thickness: 0.8-1.0mm
Capacity (Metric) 5 mL
Length (Metric) 100 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Disposable Reusable
Packaging 100/Pk
Quantity 100/Pk.
Rimmed Straight Rim
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 10 mm
Closure Type Not Included
Product Type Test Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.