missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Trapezoidal Volumetric Flask Class A with Glass Stopper
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
Standard Taper Joint:
NS 10/19
NS 7/16
Unit Size:
Pack of 2
Description
- Class A
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- Blue graduation marks
- Certified conformity, with dated batch identification
- Trapezoidal shape
- Standard ground and glass stopper
- Calibrated for IN
- Acc. to DIN EN ISO 1042
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Glass |
| Capacity (Metric) | 25 mL |
| Material | Duran Glass |
| Height (Metric) | 110 ± 5 mm |
| Standard Taper Joint | NS 10/19 |
| Tolerance | 0.04 mL |
| Graduated | Yes |
| Class | A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction