missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Glass Trapezoidal Volumetric Flask Class A with Glass Stopper

Product Code. 13157959
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
Standard Taper Joint:
NS 10/19
NS 7/16
Unit Size:
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
13157959 10 mL NS 10/19 Pack of 2
13147959 5 mL NS 10/19 Pack of 2
11734106 2 mL NS 7/16 Pack of 2
11734116 5 mL NS 7/16 Pack of 2
11798094 10 mL NS 7/16 Pack of 2
11724116 1 mL NS 7/16 Pack of 2
11708104 20 mL NS 10/19 Pack of 2
11718104 25 mL NS 10/19 Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 13157959 Supplier Hirschmann™ Supplier No. 2960261
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For volumetric accuracy and precision in liquid handling.

  • Class A
  • Manufactured from DURAN™ borosilicate glass
  • Blue graduation marks
  • Certified conformity, with dated batch identification
  • Trapezoidal shape
  • Standard ground and glass stopper
  • Calibrated for IN
  • Acc. to DIN EN ISO 1042

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Glass
Capacity (Metric) 10 mL
Material Duran Glass
Height (Metric) 90 mm
Limit of Error ±0.04 mL
Standard Taper Joint NS 10/19
Tolerance ±0.04 mL
Graduated Yes
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.