missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Glass Trapezoidal Volumetric Flask with Polyethylene Stopper

Product Code. 11786752
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
7/16 NS Standard Ground
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 11786752

Brand: Hirschmann™ 2960165

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured using class A, DURAN™ glass

  • Blue graduation
  • Certified conformity, with dated batch identification 
  • Trapezoidal
  • Standard ground and PE stopper
  • Calibrated for IN, DIN EN ISO 1042

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Polyethylene
Capacity (Metric) 20 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 110 mm
Limit of Error ±0.04 mL
Standard Taper Joint 10/19 NS Standard Ground
Tolerance ±0.04 mL
Graduated Yes
Class A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.