missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with Hollow Glass Stopper

Product Code. 11726762
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
10 L
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
14/23 NS Standard Ground
19/26 NS Standard Ground
19/32 NS Standard Ground
24/29 NS Standard Ground
29/32 NS Standard Ground
34/35 NS Standard Ground
45/40 NS Standard Ground
7/16 NS Standard Ground
Unit Size:
Each
Pack of 2
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
11726762 10 mL 7/16 NS Standard Ground Pack of 2
10597251 1000 mL 19/32 NS Standard Ground Each
10029760 2000 mL 29/32 NS Standard Ground Each
11766762 100 mL 14/23 NS Standard Ground Pack of 2
11730984 100 mL 12/21 NS Standard Ground Pack of 2
11710984 10 mL 10/19 NS Standard Ground Pack of 2
10180851 10 L 45/40 NS Standard Ground Each
11776762 200 mL 14/23 NS Standard Ground Pack of 2
11736762 20 mL 10/19 NS Standard Ground Pack of 2
11864412 20 mL 12/21 NS Standard Ground Pack of 2
11716063 250 mL 14/23 NS Standard Ground Pack of 2
11824272 25 mL 12/21 NS Standard Ground Pack of 2
11746762 25 mL 10/19 NS Standard Ground Pack of 2
10777081 5 L 34/35 NS Standard Ground Each
11726063 500 mL 19/26 NS Standard Ground Pack of 2
11756762 50 mL 12/21 NS Standard Ground Pack of 2
11790964 5 mL 10/19 NS Standard Ground Pack of 2
11720984 50 mL 14/23 NS Standard Ground Pack of 2
11716762 5 mL 7/16 NS Standard Ground Pack of 2
10534062 1000 mL 24/29 NS Standard Ground Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 11726762 Supplier Hirschmann™ Supplier No. 2820260
  • ONLINE EXCLUSIVE PRICE
    52.00 €
    45.60 € / Pack of 2
    Save 6.40 €
    12% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Hollow Glass Stopper are manufactured from durable DURAN™ glass tubing.

  • With NS ground, hollow glass stopper
  • With blue stain graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Glass
Capacity (Metric) 10 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 90 mm
Limit of Error ±0.025 mL
Standard Taper Joint 7/16 NS Standard Ground
Tolerance ±0.025 mL
Graduated Yes
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.