missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A USP Volumetric Flasks
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
Description
- Blue graduation
- With dated batch identification
- With NS ground and polyethylene stopper
Specifications
Specifications
| Certifications/Compliance | USP |
| Closure Material | Polyethylene |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass, Duran Glass |
| Height (Metric) | 90 mm |
| Limit of Error | ±0.02 mL |
| Tolerance | ±0.02 mL |
| Graduated | Yes |
| Class | A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction