missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A USP Volumetric Flasks

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A USP Volumetric Flasks are manufactured from durable DURAN™ glass tubing and are available with a Batch Certificate of Performance, an Individual USP-Certificate of Performance, and a DAkkS-Certificate.

Brand:  Hirschmann™ 282019427

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10027652

  • 85.40 € / Each

Estimated Shipment: 10-07-2023
to see stock.
Add to basket

Description

Description

  • Blue graduation
  • With dated batch identification
  • With NS ground and polyethylene stopper
Specifications

Specifications

USP
2000 mL
370 mm
±0.5 mL
A
Polyethylene
Borosilicate Glass, Duran Glass
±0.5 mL
Yes
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers