missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Volumetric Flasks with NS Ground
Description
- With NS ground, blue graduation
- Without stopper
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch information
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Capacity (Metric) | 10 L |
| Material | Borosilicate Glass, Duran Glass |
| Height (Metric) | 570 mm |
| Limit of Error | ±2 mL |
| Standard Taper Joint | 45/40 NS Standard Ground |
| Tolerance | ±2 mL |
| Graduated | Yes |
| Class | A |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?