missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Glass Water Still Loughborough with Bench/Wall Mounting Stand

Product Code. 13185990
Change view
Click to view available options
Height (Metric):
1040 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
13185990 1040 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13185990 Supplier Fistreem International™ Supplier No. WGS570040W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A constant level device automatically maintains the boiler contents at the optimum level

This conventional style water still is available in two output sizes, 4L/hr and 8L/hr. Each produces a high quality pyrogen free distillate. The assembly and operation of these stills is simple and their well proven design ensures that the minimum of time is spent on their maintenance. The heavy duty chromium plated heaters are fitted with a thermostatic cut out which prevents damage to the glassware should the water supply be broken or fail completely. The cut out automatically resets when cool. A constant level device automatically maintains the boiler contents at the optimum level. A siphon tube fitted to the boiler enables easy descaling when necessary. With a bench/wall mounting stand.

Specifications

Product Type Water Still, Loughborough
Electrical Requirements 220/240 V 50 Hz 6000 w
Frequency 50 Hz
Voltage 220/240 V
Depth (Metric) 430 mm
Height (Metric) 1040 mm
Width (Metric) 580 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.