missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Glass Water Still, Loughborough

Product Code. 13175990
Change view
Click to view available options
Output Flow Rate:
4 L/hr.
8 L/hr.
Dimensions (L x W x H):
450 x 390 x 820 mm
580 x 430 x 1040 mm
Height (Metric):
820 mm
1040 mm
Electrical Requirements:
220 V 50 Hz 3 kW
220 V 50 Hz 6 kW
240 V 50 Hz 3 kW
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Output Flow Rate Dimensions (L x W x H) Height (Metric) Electrical Requirements Unit Size
13175990 8 L/hr. 580 x 430 x 1040 mm 1040 mm 220 V 50 Hz 6 kW Each
13155990 4 L/hr. 450 x 390 x 820 mm 820 mm 220 V 50 Hz 3 kW Each
13165990 4 L/hr. 450 x 390 x 820 mm - 240 V 50 Hz 3 kW Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13175990 Supplier Fistreem International™ Supplier No. WS/8/220

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reliable and robust water still with a long service history. Fistreem International™ Glass Water Still, Loughborough is a traditional design that has served countless laboratories worldwide for many years.

This conventional style water still is available in two output sizes, 4L/hr and 8L/hr. Each produces a high quality pyrogen free distillate. The assembly and operation of these stills is simple and their well proven design ensures that the minimum of time is spent on their maintenance. The heavy duty chromium plated heaters are fitted with a thermostatic cut out which prevents damage to the glassware should the water supply be broken or fail completely. The cut out automatically resets when cool. A constant level device automatically maintains the boiler contents at the optimum level. A siphon tube fitted to the boiler enables easy descaling when necessary. With a bench/wall mounting stand.

Specifications

Product Type Water Still, Loughborough
Output Flow Rate 8 L/hr.
Dimensions (L x W x H) 580 x 430 x 1040 mm
Electrical Requirements 220 V 50 Hz 6 kW
Frequency 50 Hz
Voltage 220 V
Height (Metric) 1040 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.