missing translation for 'onlineSavingsMsg'
Learn More

Smeg™ Glassware GW2145 Basic Washer

Product Code. 15538692
Change view
Click to view available options
Glassware GW2145 Basic Washer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15538692 Glassware GW2145 Basic Washer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15538692 Supplier Smeg™ Supplier No. GW2145

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used for antibacterical thermal disinfection. Smeg Instruments Laboratory Glassware GW2145 Basic Washer has electronic door lock system for user safety.

  • Washing up to 95°C
  • Microprocessor programmable electronic control
  • Serial port RS232 for connection to external printer or PC
  • Active thermodynamic drying
  • High efficency steam condenser Ecoslim, with cold water injection
  • Alkaline powder detergent dispenser, peristaltic pump for acid liquid neutralizer
  • Installing one additional peristaltic pump possible
  • Washing chamber and internal door is made of AISI 316L stainless steel
  • External panels are made of AISI 304 stainless steel
  • Two independent washing levels through telescopic guides
  • Contains water softener with salt sensor
  • Cold water, and demineralized water connections
  • Programs: 9 default, 6 free
  • External dimensions: L x D x H: 450 x 620 x 850mm
  • Internal working dimensions LxDxH: 370 x 480 x 570mm
  • Schuko plug 16 A - 250 V included
  • Upper and lower trolleys D-CS1 and D-CS2 included

Specifications

Product Type Glassware Basic Washer
Rack Type Includes upper rack trolley with spray arm and lower rack
Model GW2145
Electrical Requirements 1/N/PE 3.3kW max
Voltage 230 V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.