missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Glassware Washer Insert

Product Code. 17112342 Shop All Labconco Corporation Products
Klik for at se tilgængelige muligheder
Style:
24 Pipette Insert
48-Pin Insert
5 Spindle Spray Arm
6 Pipette Insert
Bulk Tube Insert
Culture Tube Insert 10-12 mm
Culture Tube Insert 15-18 mm
Culture Tube Insert 20-24 mm
Graduated Cylinder Insert
Mesh Basket
Retainer Top-Culture Tube Inserts
Spray Nozzle
Test Tube Holder 10-13 mm
Test Tube Holder 14-20 mm
Test Tube Holder 20-25 mm
Test Tube Spindle Conversion Kit
Tray Insert
Utensil Basket with Cover
Utensil Holder
Vial Insert 12 mm x 32 mm
Vial Insert 15 mm x 45 mm
For Use With (Equipment):
Labconco Lower Spindle Rack
Labconco Lower Standard or Spindle Rack
Labconco Upper or Lower Spindle Rack
Labconco Upper or Lower Standard Rack
Labconco Upper or Lower Standard or Spindle Rack
Pakningsstørrelse:
Each
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 17112342

Brand: Labconco™ 4574800

Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Inserts, Racks, and other accessories for use with Labconco Glassware Washers with CleanWorks OS.

Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.

  • Tray Insert (15-352-000) for pans, instrument trays, multi-purpose trays and other shallow containers. Capacity: 5 trays. Stainless steel. For use in Labconco Lower Standard or Spindle Rack.
  • Utensil Basket with Cover (15-352-001) for miscellaneous labware such as stoppers, spatulas and other small lightweight items. Type 304 stainless steel. For use in Labconco Upper or Lower, Standard or Spindle Rack.
  • Mesh Basket (15-352-002) is a full rack insert, open mesh basket that can be used for a variety of utensils and loose labware. Type 304 stainless steel. For use in Labconco Upper or Lower Standard Rack.
  • Bulk Tube Insert (15-352-003) quick-loading design holds up to 600 each 13 mm tubes or 244 each 20 mm tubes. Divider securely holds tubes during wash cycle. For use in Labconco Upper or Lower, Standard or Spindle Rack.
  • Culture Tube Insert 10-12 mm (15-352-004) with Top is designed to hold 10-12 mm OD tubes. Retainer top included. Type 304 stainless steel. For use in Labconco Upper or Lower, Standard or Spindle Rack.
  • Culture Tube Insert 15-18 mm (15-352-005) is designed to hold 15-18 mm OD tubes. Type 304 stainless steel. For use in Labconco Upper or Lower, Standard or Spindle Rack.
  • Culture Tube Insert 20-24 mm (15-352-006) is designed to hold 20-24 mm OD tubes. Type 304 stainless steel. For use in Labconco Lower Standard or Spindle Rack.
  • Retainer Top (15-352-007) secures culture tubes loaded into Culture Tube Inserts. Type 304 stainless steel. For use in Labconco Upper or Lower, Standard or Spindle Rack. One is included with each Culture Tube Insert 10-12 mm size only.
  • 48-Pin Insert (15-352-008) securely holds smaller volume wide-mouth labware. Type 304 stainless steel with silicone tips to prevent scratching. For use in Labconco Upper or Lower, Standard or Spindle Rack. 10-Pin and 32-Pin Inserts also available.
  • Graduated Cylinder Insert (15-352-009) holds up to 3 graduated cylinders. Includes 3 full-coverage spray nozzles for maximum cleanability. Requires Labconco Lower Spindle Rack (not included). Up to 2 inserts per rack. Type 304 stainless steel.
  • Full-coverage Spray Nozzle (15-352-010) distributes water to maximize cleanability of wide-mouth labware. Replaces standard spindle in Labconco Upper or Lower Spindle Rack (not included). Includes 1 spray nozzle and 1 spindle.
  • Test Tube Holder 10-13 mm (15-352-011) accommodates test tubes with 10-13 mm OD. Two may be stacked for increased capacity. Stacked holders can't accommodate an upper rack in the washer. Type 304 stainless steel. Requires Labconco 4575300 Conversion Kit & Lower Spindle Rack (not included).
  • Test Tube Holder 14-20 mm (15-352-012) accommodates test tubes with 14-20 mm OD. Two may be stacked for increased capacity. Stacked holders can't accommodate an upper rack in washer. Type 304 stainless steel. Requires Labconco 4575300 Conversion Kit & Lower Spindle Rack (not included).
  • Test Tube Holder 20-25 mm (15-352-013) accommodates test tubes with 20-25 mm OD. Two may be stacked for increased capacity. Stacked holders can't accommodate an upper rack in washer. Type 304 stainless steel. Requires Labconco 4575300 Conversion Kit & Lower Spindle Rack (not included).
  • Utensil Holder (15-352-014) for spatulas, spoons, scoops and other miscellaneous utensils. Utensils fit into 6 spacious compartments. For use in Labconco Upper or Lower Standard or Spindle Rack.
  • Test Tube Spindle Conversion Kit (15-352-015) includes 6 spindle rows with 8 spindles per row and a supportive base. Requires Test Tube Holder Insert 4574700, 4574800 or 4574900. For use in Labconco Lower Spindle Rack.
  • 24 Pipette Insert (15-352-016) securely holds up to 24 pipettes vertically to clean and dry pipettes. Constructed of 304 stainless steel. For use in Labconco Lower Spindle Rack.
  • 6 Pipette Insert (15-352-017) securely holds up to 6 pipettes vertically to clean and dry pipettes. Constructed of 304 stainless steel. For use in Labconco Lower Spindle Rack.
  • Vial Insert 12 mm x 32 mm (15-352-018) securely holds up to 48 12 x 32 mm vials during washing. Includes retainer lid with handle, support holder & 6 spindle arms. May use up to 2 per Spindle Rack. Type 304 stainless steel. For use in Labconco Lower Spindle Rack.
  • Vial Insert 15 mm x 45 mm (15-352-019) securely holds up to 48 15 x 45 mm vials during washing. Includes retainer lid with handle, support holder & 6 spindle arms. May use up to 2 per Spindle Rack. Type 304 stainless steel. For use in Labconco Lower Spindle Rack.
  • Interchangable 5-Spindle Spray Arm (15-352-040) has 5 direct-injection spindles for cleaning of small narrow-neck labware. May be used in Labconco Upper or Lower Spindle Rack.

Tekniske data

Material Stainless Steel
Product Type Insert
Holds 24 test tubes
Style Test Tube Holder 14-20 mm
For Use With (Equipment) Labconco Lower Spindle Rack
Depth (English) 18.5 in.
Depth (Metric) 47.0 cm
Height (English) 5.3 in.
Height (Metric) 13.5 cm
Length (English) 18.5 in.
Length (Metric) 47.0 cm
Width (English) 8.4 in.
Width (Metric) 21.3 cm
Weight (English) Shipping 9 lb.
Weight (Metric) Shipping 4.1 kg
Quantity 1/Ea.
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.