missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Glassy Carbon Boat;Vol (ml), 3;Length (mm), 53;Width (mm), 16;Ht (mm),10

Product Code. 15406295
Change view
Click to view available options
Dimensions (L x W x H):
29 x 16 x 10 mm
53 x 16 x 10 mm
76 x 33 x 25 mm
103 x 16 x 10 mm
Capacity (Metric):
2 mL
3 mL
10 mL
40 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Capacity (Metric) unitSize
15406295 29 x 16 x 10 mm 2 mL Each
15416295 53 x 16 x 10 mm 3 mL Each
15426295 103 x 16 x 10 mm 10 mL Each
15486345 76 x 33 x 25 mm 40 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15406295 Supplier Thermo Scientific Chemicals Supplier No. 039026.KT
 Restricted Item
Estimated Shipment: 25-08-2026
Add to basket
This item is not returnable. View return policy

Offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Resistance to all wet decomposition agents and abrasive wear
  • No memory effects or contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Resistance to thermal shock allows rapid heating and cooling times
  • Good electrical conductivity
  • Used in vessels for ultra-high purity materials technology such as semiconductor connections and crystal­ growing such as doped halogenide crystals
TRUSTED_SUSTAINABILITY

Specifications

Type Glassy Carbon Boat
Capacity (Metric) 2 mL
Dimensions (L x W x H) 29 x 16 x 10 mm
Height (Metric) 10 mm
Length (Metric) 29 mm
Width (Metric) 16 mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.