missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Glazed Porcelain Mortar
Description
- Available in a variety of sizes
- Exterior is glazed, grinding surfaces are unglazed
- Complies with DIN VDE 0335, type C 100
- Unglazed version is 10443471
Specifications
Specifications
| Diameter (Metric) Inner | 90 mm |
| Product Type | Mortar |
| Material | Porcelain |
| Height (Metric) | 55 mm |
| Finish | Glazed |
| Capacity (Metric) | 170 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?