missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Cold Temperature Labels

Product Code. 11559263 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11559263 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11559263 Supplier Brady™ Supplier No. 076692
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

GlobalMark™ Cold Temperature Labels permanently adheres to surfaces at temperatures as low as -10 degrees F. Great for use in any cold storage warehouse, cooler or freezer.

  • Great for use in any cold storage warehouse, cooler or freezer.
  • Not recommended for plotter cutting.

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description GlobalMark Cold Temperature Tape
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory labelling, Safety Identification, Temperature indicating labelling
For Use With (Equipment) GlobalMark Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 30.48 m x 63.50 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2.5 in.
Width (Metric) 63.5 mm
Alternate Part Number 076692
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.