Learn More
Brady™ GlobalMark™ Single Color Labeling Ribbon
This super-tough smear-proof GlobalMark™ Single Color Labeling Ribbon assures your printed text lasts for years outdoors and in an industrial environment.
Brand: Brady™ 800521
187.15 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Code : 50
Additional Details : Weight : 0.31750kg
Description
- Ribbons ship self-contained in cartridges that drop straight in to the GlobalMark™ printer with a ''click''.
- Patent D481,7555.
Specifications
Printer Ribbon | |
GlobalMark Printer | |
4.13 in. | |
105 mm | |
105 mm Black Ribbon | |
1 Ea. |
Black | |
65.6 yd. | |
60 m | |
60 m x 105 mm | |
Printed text last for years outdoors and in industrial areas |