missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Single Color Labeling Ribbon
This super-tough smear-proof GlobalMark™ Single Color Labeling Ribbon assures your printed text lasts for years outdoors and in an industrial environment.
197.00 €
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | GlobalMark Printer |
Length (English) | 65.6 yd. |
Width (English) | 4.13 in. |
Length (Metric) | 60 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11544304
|
Brady™
800521 |
Black |
197.00 €
1 box |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
11574304
|
Brady™
800524 |
Blue |
197.00 €
1 box |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
11584304
|
Brady™
800525 |
Green |
197.00 €
1 box |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
11554304
|
Brady™
800522 |
White |
197.00 €
1 box |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
10015233
|
Brady™
800523 |
Red |
197.00 €
1 box |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Ribbons ship self-contained in cartridges that drop straight in to the GlobalMark™ printer with a ''click''.
- Patent D481,7555.
Specifications
Printer Ribbon | |
65.6 yd. | |
60 m | |
60 m x 105 mm | |
1 Ea. |
GlobalMark Printer | |
4.13 in. | |
105 mm | |
Printed text last for years outdoors and in industrial areas |