missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Two Color Labeling Ribbons With Panel

GlobalMark™ Printer Ribbonstony are super-tough, smear-proof GlobalMark™ ribbons that ensure your printed text lasts for years outdoors and in industrial environments.

Brand:  Brady™ 076767

Code : 50

Additional Details : Weight : 0.34020kg

 View more versions of this product

Product Code. 10011213

  • 292.00 € / 1 box

Estimated Shipment: 03-07-2023
to see stock.
Add to basket

Description

Description

  • 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
  • R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and "click" right into place
Specifications

Specifications

Labeling Ribbon, 2 Color
GlobalMark Printer
105 mm
105 mm Black/Yellow Ribbon
1 Roll
Yellow
60 m
60 m x 105 mm
Printed text last for years outdoors and in industrial areas
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers