missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Globe Scientific 50mL Clinical Centrifuge Tube

Product Code. 31923487 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31923487 50 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31923487 Supplier Globe Scientific Supplier No. 6287
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for most clinical applications

  • Tube made of polypropylene
  • Blue, high-density polyehtylene leak resistant screw-cap ensures tight seal
  • Feature easy-to-read black graduation marks in 0.5mL increments
  • White writing area for sample identification
  • Autoclavable (without caps)

Specifications

Closure Color Blue
Diameter (English) Outside 1.18 in.
Capacity (Metric) 50 mL
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Capacity (English) 1.6 oz.
Bottom Shape Conical
Closure Type Attached Flat Screw Cap
Closure Included Yes
Diameter (Metric) 30 mm
Graduated Yes
Graduations Black Printed
Product Type Clinical Centrifuge Tube
Max. RCF 8500 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.