missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Globe Scientific 50mL Polypropylene Centrifuge Tube
Shop All Globe Scientific ProductsDescription
- Feature flat-top, plug-seal leak resistant, red screw caps
- Printed with white graduation marks in 0.5mL increments
- White writing area for sample identification
- Spin Rate: 10,000 RCF (12,320 x g)
- Dimensions: 29.5 x 114mm
Specifications
Specifications
| Closure Color | Red |
| Diameter (English) Outside | 1.16 in. |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (English) | 1.6 oz. |
| Bottom Shape | Conical |
| Closure Type | Attached Screw Cap |
| Closure Included | Yes |
| Diameter (Metric) | 29.5 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?