missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 72-Place Wall Mountable Laboratory Drying Racks

Product Code. 31923058
Change view
Click to view available options
Positions:
72
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
31923058 72 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31923058 Supplier Globe Scientific Supplier No. 600213
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For draining and drying all types of labware

  • Closed ended peg sockets to eliminate leakage
  • Seamless drip channel with draining hose
  • Available with 72 large and 11 small interchangeable pegs
  • Supplied with Mounting kit for hanging and hooks for joining additional racks
  • Rust and stain proof

Specifications

Material Polystyrene
Positions 72
Width (English) 17.7 in.
Height (English) 24.8 in.
Depth (English) 4.3 in.
Depth (Metric) 11 cm
Height (Metric) 63 cm
Width (Metric) 45 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.