missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Polystyrene Nesting Sample Cups

Product Code. 31923493
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
Capacity (English):
0.03 oz.
0.06 oz.
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Capacity (English) Unit Size
31923493 2 mL 0.06 oz. Pack of 1000
31922688 1 mL 0.03 oz. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31923493 Supplier Globe Scientific Supplier No. 5505
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used when smaller sampling is necessary

  • Fits inside other test tubes or original blood collection tubes providing smaller sample area
  • Designed for use on high-volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 Series and more
  • Available in 1mL and 2mL sizes

Specifications

Capacity (Metric) 2 mL
Product Type Nesting Sample Cup
Capacity (English) 0.06 oz.
Material Polystyrene
For Use With (Application) Used when smaller sampling is necessary
For Use With (Equipment) High volume automated analyzers: Dade Dimension™, Hitachi™ 747, Kodak Ektachem™ 700 series and more
Capacity 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.