missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Sample Cups for Tosoh™ Analyzers

Product Code. 31922451
Change view
Click to view available options
Material:
Polystyrene
Unit Size:
Pack of 5000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
31922451 Polystyrene Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31922451 Supplier Globe Scientific Supplier No. 110913
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Tosoh 360 and AIA-600 II analyzers.

  • For use with Tosoh 360 and AIA-600 II analyzers
  • Material: Polystyrene
  • Capacity: 3mL

Specifications

Capacity (Metric) 3 mL
Product Type Sample Cup
Material Polystyrene
For Use With (Equipment) Tosoh AIA-600 II Analyzer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.