missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Sample Cups for Beckman™ Analyzers

Product Code. 31922656 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
2 mL
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31922656 2 mL Pack of 1000
31922487 0.5 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31922656 Supplier Globe Scientific Supplier No. 5536
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Beckman analyzers

  • Model CX series sample cups available in 0.5 and 2mL volumes

Specifications

Type Sample Cup
For Use With (Equipment) Beckman Analyzers
Capacity (Metric) 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.