missing translation for 'onlineSavingsMsg'
Learn More

SICCO Gloves

Product Code. 16659263
Change view
Click to view available options
Size:
7
8
9
Unit Size:
1 pair
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16659263 9 1 pair
16639263 7 1 pair
16649263 8 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16659263 Supplier SICCO Supplier No. V197209
  • ONLINE EXCLUSIVE PRICE
    510.30 €
    484.73 € / 1 pairs
    Save 25.57 €
    5% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves Natural rubber

Wearable on both sides, suitable for openings of 190 mm, resistant to tear, perforation and abrasion, high flexibility, low voltage value, minimal static charge. Scope of delivery: 1 pair

Specifications

Color Yellow
Hand Ambidextrous
Latex Free Yes
Product Type Gloves
Size 9
Length (Metric) 750 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.