missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Ansell™ Sol-Knit™ 39-122 Series Nitrile Heavy Duty Gloves
Klicka för att se tillgängliga alternativ
Size:
7
Förpackningsstorlek:
Pack of 12
Beskrivning
- Liquid and chemical protection gloves
- Industrial gloves
- Tough glove offers optimum comfort of use thanks to its natural shape that makes it well suited for use with long-lasting tasks
- Superior dexterity and the high levels of wet and dry grip contribute to wearer safety and ultimately to the overall productivity
- Rugged glove with chemical protection
Applications:
- Adjusting panels parts components
- Applying finish to materials, products
- Assembly and disassembly of equipment
- Equipment repair, maintenance
- Handling materials with sharp or rough edges
- Oil, fluids and filter change
- Production line support and maintenance
Uppfyllande
Meets ANSI A1 (cut level) and ANSI 4 (abrasion level); EN 374, EN 388, EN 407; FDA 510(k) approved.
Specifikationer
Specifikationer
| Description | Anti-static, silicon-free, latex free, non-chlorinated |
| Applications | Industrial |
| Coating Material | Nitrile |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Sol-Knit™ 39-122 Series Nitrile Gloves |
| Size | 7 |
| For Use With (Application) | Heavy duty purposes |
| Glove Cuff Style | Gauntlet |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering