missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Glucose, powder

Product Code. 10767844 Shop All Gibco Products
Change view
Click to view available options
Quantity:
1 kg
Unit Size:
1kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10767844 1 kg 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10767844 Supplier Gibco™ Supplier No. 15023021
  • ONLINE EXCLUSIVE PRICE
    106.00 €
    102.00 € / 1kg
    Save 4.00 €
    3% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glucose, powder

Gibco™ Glucose powder is a supplement for cell culture media. Most cell culture media use D-glucose (dextrose) as the cells' main source of metabolic energy and reduced carbon. Gibco™ Glucose powder should be made as a sterile-filtered 20% stock solution (or similar) in distilled water before use.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 36 months from date of manufacture
Cell Type Mammalian Cells
Form Powder
Product Type Glucose
Sterility Sterile
Quantity 1 kg
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.