missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ GMP Pallet Knives

Product Code. p-7138927 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
185 mm
225 mm
325 mm
380 mm
440 mm
495 mm
Length (Metric) Blade:
100 mm
120 mm
150 mm
200 mm
250 mm
300 mm
350 mm
Width (Metric) Blade:
20 mm
25 mm
32 mm
38 mm
45 mm
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15809631

Brand: Sampling Systems™ A330350

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ GMP Pallet Knives are a range of knives made from Stainless Steel that are ideal for hygienic applications.

  • Crevice free construction
  • All Stainless Steel construction
  • Satin finish

Specifications

Product Type Pallet Knife
Finish Polished
Length (Metric) Blade 350 mm
Width (Metric) Blade 50 mm
Material Stainless Steel
Length (Metric) 495 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.