missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) GN-6 Membrane, 0.45 μm
Click to view available options
Surface Type:
Gridded
Plain
No. per Pack:
10 x 200/Pk.
200/Pk.
5 x 200/Pk.
Unit Size:
Pack of 1000
Pack of 200
Pack of 2000
Beskrivelse
- Designed for laboratory applications only
- Not approved for use in medical, clinical, surgical or other patient applications
Tekniske data
Tekniske data
| Color | White |
| Description | Bulk with Parchment Separators |
| Material | MCE |
| Pore Size | 0.45 μm |
| No. per Pack | 200/Pk. |
| Sterilization Method | Gamma Irradiated |
| Surface Type | Plain |
| Diameter (Metric) | 47 mm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion