missing translation for 'onlineSavingsMsg'
Learn More

Cytiva (formerly Pall Lab) GN-6 Membrane, 0.45 μm

Product Code. 17184551
Click to view available options
Surface Type:
Gridded
Plain
No. per Pack:
10 x 200/Pk.
200/Pk.
5 x 200/Pk.
Pakningsstørrelse:
Pack of 1000
Pack of 200
Pack of 2000
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 17184551

Brand: Cytiva (formerly Pall Lab) 66278

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternative produkter

Denne vare kan ikke returneres. Se returpolicy

Certified 0.45 μm membrane for microbiological analysis meets or surpasses regulatory specifications.

  • Designed for laboratory applications only
  • Not approved for use in medical, clinical, surgical or other patient applications
TRUSTED_SUSTAINABILITY

Specifications

Color White
Description Bulk with Parchment Separators
Material MCE
Pore Size 0.45 μm
No. per Pack 200/Pk.
Sterilization Method Gamma Irradiated
Surface Type Gridded
Diameter (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.