missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novacyt - Microgen Bioproducts GN-ID A 12 Substrate ID System, AOAC-RI approved
Shop All Novacyt Group ProductsDescription
- Microgen GN-ID A is a convenient 12 substrate ID system for the most commonly isolated Enterobacteriaceae.
- AOAC-RI approved
- The Microgen GN-ID A System is for the identification of the commonly encountered Enterobacteriaceae from food or medical samples including urinary samples and common wound isolates.
- For wider clinical applications and for veterinary and industrial samples, identification of all currently recognised species of Enterobacteriaceae and an extensive range of oxidase-positive Gram Negative Bacilli is achieved with the addition of the GN-ID Bidentification system.
Spécification
Spécification
| Certifications/Compliance | ISO13485 ISO9001 |
| Content And Storage | 2°C to 8°C |
| CE Marker | Yes |
| Clia Complexity | Non-waived |
| Detectable Analytes | Gelatin, Malonate, Inositol, Sorbitol, Rhamnose, Sucrose, Lactose, Arabinose, Adonitol, Raffinose, Salicin, Arginine, TDA, Nitrate |
| Format | 30 A Test strips |
| Sample Type | Bacterial Isolate |
| Sensitivity | >99% |
| Type | Test Strip |
| For Use With (Application) | An Identification System for All Currently Recognised Enterobacteriaceae and an Extensive Range of Oxidase-Positive Gramnegative Bacilli |
| Afficher plus |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?