missing translation for 'onlineSavingsMsg'
Learn More

Novacyt - Microgen Bioproducts GN-ID B Kit

Product Code. 17313221 Shop All Novacyt Group Products
Change view
Click to view available options
Quantity:
24 Test strips
Unit Size:
25 tests
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17313221 24 Test strips 25 tests
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17313221 Supplier Novacyt - Microgen Bioproducts Supplier No. MID65

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Microgen Bioproducts GN-ID B - For use as an additional 12 test system for the identification of Miscellaneous Gram negative and oxidase positive bacteria.

The Microgen Bioproducts GN-ID B kit extends the format to a 24 substrate ID system for Enterobacteriaceae and Oxidase positive, Nonfastidious, Gram-Negative bacilli.

Specifications

Certifications/Compliance ISO13485 ISO9001
Content And Storage 2°C to 8°C
CE Marker Yes
Clia Complexity Non-waived
Detectable Analytes Gelatin, Malonate, Inositol, Sorbitol, Rhamnose, Sucrose, Lactose, Arabinose, Adonitol, Raffinose, Salicin, Arginine, TDA, Nitrate
Format 24 Test strips
Sample Type Bacterial Isolate
Sensitivity >99%
Type Test Strip
For Use With (Application) Test Strip Contained in Other Kits
Includes 24 Test strips
No. of Reactions 12 per test strip
Organism Group Monera
Packaging Type Carton with pouches and strip holding tray
Quantity 24 Test strips
Species All currently recognised Enterobacteriaceae and an extensive range of oxidase-positive Gramnegative Bacilli
Specificity >99%
Target Organism Class Bacteria
Test Time 18 to 24 hours incubation for Enterobacteriaceae, and after 48 hours for oxidase positive isolates
Show More Show Less
Product Title
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.