missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Gold Series Pocket Scales

Product Code. 13552320 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
100 g, 0.22 lb
300 g, 0.6 lb.
500 g, 18 oz.
Model:
YA102
YA302
YA501
Readability:
0.01 g
0.05 g
0.1 g
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Unit Size
13552320 300 g, 0.6 lb. YA302 0.05 g Each
13572320 500 g, 18 oz. YA501 0.1 g Each
13562320 100 g, 0.22 lb YA102 0.01 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13552320 Supplier OHAUS™ Supplier No. 80251911
  • ONLINE EXCLUSIVE PRICE
    44.85 €
    32.51 € / Pack of 1
    Save 12.34 €
    27% Off
View all promotions
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perfect for weighing jewelry, coins and small parts. OHAUS Gold Series Pocket Scales have large backlit LCD display and external calibration.

  • Full-capacity tare range
  • Automatic shutoff
  • Stability indicator
  • Low battery indicator
  • Rugged plastic fliptop case
  • Weighing platform: 2.50D × 2.63 in.W (6.4 × 6.7cm)
  • Dimensions: 2.75L × 3.875W × 0.875 in.H (7.0 × 9.8 × 2.2cm)
  • Net weight: 2.7 oz.
  • Two AAA batteries included

Certifications

CE

Compliance

AS/NZS4251.1 Emission, AS/NZS4252.1 Immunity.

Warranty

One year

TRUSTED_SUSTAINABILITY

Specifications

Battery Type 2 AAA
Certifications/Compliance ISO 9001:2008, AS/NZS4251.1, AS/NZS4252.1, CE
Capacity 300 g, 0.6 lb.
Display Type LCD
Readability 0.05 g
Format Gram, ounce, carat, Grain
Includes Plastic
Linearity ±3 g
Material ABS Plastic, Stainless Steel
Model YA302
Repeatability ±3 g
Temperature Range (English) 50°F to 77°F
Temperature Range (Metric) 10°C to 25°C
Type Gold Series Pocket Scale
Dimensions (L x W x H) 2.9 x 4.3 x 0.79 in. (7.5 x 11 x 2 cm)
Length (English) 2.9 in.
Length (Metric) 7.5 cm
Width (English) 4.3 in.
Width (Metric) 11 cm
Height (English) 0.79 in.
Height (Metric) 2 cm
Weight (English) 0.16 lb.
Weight (Metric) 0.076 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.