missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Gore™ STA-PURE™ PFL-Series L/S™ Pump Tubing

Product Code. 15848672
Change view
Click to view available options
Tubing Size:
14
16
18
Flow Rate:
130 mL/min
2300 mL/min
480 mL/min.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Flow Rate unitSize
15848672 16 480 mL/min. Each
15929885 14 130 mL/min Each
15929076 18 2300 mL/min Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15848672 Supplier Masterflex™ Supplier No. 9624216

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-performance pump tubing for challenging applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Chemical and pharmaceutical applications
  • Enhanced chemical resistance, including aggressive organic solvents, spallation-free, low gas permeability, opaque white
  • Ideal choice for high purity or long-running, critical pharmaceutical and biopharmaceutical processing applications.
  • The patented composite (perfluoroelastomer) and ePTFE (polytetrafluoroethylene), results in a tube that offers high flex durability for greater resistance to rupture—even at applications up to 60 psig.
  • Long-term pump testing proves that Gore™ STA-PURE™ PFL-Series Pump Tubing lasts hundreds of hours with consistent and repeatable flow rates resulting in one saving time and reducing maintenance by having fewer tubing changes.
  • If one is looking for a flow stable / process stable tubing that withstands CIP (clean-in-place) or SIP (steam-in-place) cleaning—look no further than this tubing!
  • Recommended for use in L/S™ and I/P™ standard and Easy-Load™ pump heads, and L/S™Easy-Load™ II pump heads.

Specifications

Certifications/Compliance European Pharmacopoeia; USP; Prop 65 NA (no Prop 65 chemicals)
Description Patented composite of platinum-cured silicone and ePTFE
Autoclavable Autoclavable
Material STA-PURE Series PFL
Overall Length (English) 1 ft.
Overall Length (Metric) 0.35 m
For Use With L/S Pump Series
Min. Operating Temperature (Metric) -40°C
Tubing Size 16
Flow Rate 480 mL/min.
Hose Barb 1/8 in.
Sterilization Method Autoclave, SIP
Maximum Pressure 60 psi, 4.1 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 150°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.